Beli power supply switching di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  2. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  3. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  4. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  5. Jason Magic Twist Tie
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    Jason Magic Twist Tie
    Deskripsi:
    Cutter included
    atribut:
    • Color: Green
  6. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.399.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  8. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  9. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  10. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp13.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  11. Vessel Bit for Electric Screwdriver (Mata Obeng)
    75%
    Mulai

    Rp46.900

    Vessel Bit for Electric Screwdriver (Mata Obeng)
    Deskripsi:
    -It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
  12. Insize Fine Thread Plug Gage 6H (Fine Thread Plug Gauge ISO)
    Mulai

    Rp1.399.900

    Insize Fine Thread Plug Gage 6H (Fine Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 6H
    • Nominal Diameter (mm): M6
    • Pitch (mm): 0.25
  13. MEAN WELL Single Output Switching Power Supply LP Series
    Mulai

    Rp169.900

    MEAN WELL Single Output Switching Power Supply LP Series
    atribut:
    • Input Voltage Range (V): 90 ~ 264 (AC)
    • Input Frequency Range (Hz): 47 ~ 63
  14. MEAN WELL Single Output Switching Power Supply LRS-50 Series
    Mulai

    Rp459.900

    MEAN WELL Single Output Switching Power Supply LRS-50 Series
    Deskripsi:
    LRS-50 series is a 50W single-output enclosed type power supply with 30mm of low profile design. Adopting the full range 85~264VAC input, the entire series provides an output voltage line of 3.3V, 5V, 12V, 15V, 24V, 36V and 48V.In addition to the high efficiency up to 90%, the design of metallic mesh case enhances the heat dissipation of LRS-50 that the whole series operates from -30掳C through 70掳C under air convection without a fan. Delivering an extremely low no load power consumption (less than 0.2W), it allows the end system to easily meet the worldwide energy requirement. LRS-50 has the complete protection functions and 5G anti-vibration capability; it is complied with the international safety regulations such as TUV BS EN/EN62368-1, BS EN/EN60335-1, BS EN/EN61558-1/-2-16, UL62368-1 and GB 4943.1. LRS-50 series serves as a high price-to-performance power supply solution for various industrial applications.
    atribut:
    • Dimensions (mm): 99x82x30
    • Input Frequency Range (Hz): 47 - 63
    • Input Voltage Range (V): 85 - 264 (AC), 120 - 373 (DC)
    • Output Rated Current (A): 2.2
    • Output Rated Power (W): 52.8
    • Output Voltage Adjustment Range (V): 21.6 to 28.8
    • Output voltage (V): 24 (DC)
  15. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  16. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
Daftar Harga power supply switching Terbaru October 2026
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
OMRON Switching Power Supply Mounting BracketRp88.900
Visero Power Supply LED SlimRp43.900
OMRON Switching, Power Supply S8Fs-G (Catu Daya)Rp1.599.900
PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesRp989.900
DV Power Supply AC to DC Single OutputRp199.900
Jason Magic Twist TieRp16.900
MEAN WELL Isolated DC-DC ConverterRp1.399.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)